PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bimetal Thermom, 5 In Dial, 0 to 250F

DWYER INSTRUMENTS| Zoro #: G1612012| Mfr #: GBTA52551

$184.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): 0 Degrees to 250 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612012 Mfr #: GBTA52551
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): 0 Degrees to 250 DegreesConnection Location: Adjustable
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 2-1/2"Item: Glow In The Dark Dial Thermometer
Case Material: Stainless SteelConnection Size: 1/2" NPT
Vertical Adjustment Range: 0 Degrees to 90 DegreesManufacturers Warranty Length: 1 yr.
Dial Size: 5"Stem Dia.: 1/4"
Window Material: GlassCountry of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews