Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, 0 to 250F

  • Zoro #: G0499816
  • Mfr #: GBTA54051

$127.89

  • Stem Material: Stainless Steel
  • Stem Length: 4"
  • Case: Hermetically Sealed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #GBTA54051 Specifications

  • Zoro #: G0499816
  • Mfr #: GBTA54051
Stem Material: Stainless Steel Stem Length: 4"
Case: Hermetically Sealed Sensing Element: Bimetal
Stem Dia.: 1/4" Window Material: Glass
Manufacturers Warranty Length: 1 yr. Case Material: Stainless Steel
Dial Size: 5" Connection Size: 1/2" NPT
Temp. Range (F): 0 Degrees to 250 Degrees Vertical Adjustment Range: 0 Degrees to 90 Degrees
Accuracy: +/-1% Connection Location: Adjustable
Item: Glow In The Dark Dial Thermometer Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #GBTA54051