KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 5 In Dial, 0 to 300F

DWYER INSTRUMENTS| Zoro #: G2068236| Mfr #: GBTA590151

$98.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 1/2" NPT
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068236 Mfr #: GBTA590151
Case: Hermetically SealedConnection Size: 1/2" NPT
Stem Material: Stainless SteelCase Material: Stainless Steel
Vertical Adjustment Range: 0 Degrees to 90 DegreesSensing Element: Bimetal
Window Material: GlassManufacturers Warranty Length: 1 yr.
Temp. Range (F): 0 Degrees to 300 DegreesAccuracy: +/-1%
Dial Size: 5"Connection Location: Adjustable
Stem Dia.: 1/4"Item: Glow In The Dark Dial Thermometer
Stem Length: 9"Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 9 In., Temp. Range (F) 0 Degrees to 300 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews