BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bimetal Thermom, 5 In Dial, 20 to 240F

DWYER INSTRUMENTS| Zoro #: G1589551| Mfr #: GBTA540141

$114.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"Dial Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589551 Mfr #: GBTA540141
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"
Dial Size: 5"Sensing Element: Bimetal
Window Material: GlassVertical Adjustment Range: 0 Degrees to 90 Degrees
Case: Hermetically SealedItem: Glow In The Dark Dial Thermometer
Stem Material: Stainless SteelConnection Size: 1/2" NPT
Temp. Range (F): 20 Degrees to 240 DegreesAccuracy: +/-1%
Stem Length: 4"Case Material: Stainless Steel
Connection Location: AdjustableCountry of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 20 Degrees to 240 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews