Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bimetal Thermom, 5 In Dial, 20 to 240F
  • Zoro #: G0286203
  • Mfr #: GBTA560141
$152.00
  • Dial Size: 5"
  • Connection Size: 1/2" NPT
  • Stem Length: 6"
See full product details
This item ships free.

Dwyer Instruments #GBTA560141 Specifications

  • Zoro #: G0286203
  • Mfr #: GBTA560141
Dial Size: 5" Connection Size: 1/2" NPT
Stem Length: 6" Manufacturers Warranty Length: 1 yr.
Stem Dia.: 1/4" Accuracy: +/-1%
Item: Glow In The Dark Dial Thermometer Stem Material: Stainless Steel
Window Material: Glass Temp. Range (F): 20 Degrees to 240 Degrees
Connection Location: Adjustable Case Material: Stainless Steel
Vertical Adjustment Range: 0 Degrees to 90 Degrees Case: Hermetically Sealed
Sensing Element: Bimetal Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 6 In., Temp. Range (F) 20 Degrees to 240 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #GBTA560141