Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, -40 to 160F

  • Zoro #: G0118465
  • Mfr #: BT15S52541

$323.94

  • Case: Hermetically Sealed
  • Dial Size: 5"
  • Stem Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BT15S52541 Specifications

  • Zoro #: G0118465
  • Mfr #: BT15S52541
Case: Hermetically Sealed Dial Size: 5"
Stem Material: Stainless Steel Item: Sanitary Dial Thermometer
Connection Size: 1-1/2" Sanitary Stem Dia.: 1/4"
Temp. Range (F): -40 Degrees to 160 Degrees Connection Location: Back
Window Material: Glass Sensing Element: Bimetal
Case Material: Stainless Steel Manufacturers Warranty Length: 1 yr.
Accuracy: +/-1% Stem Length: 2-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1-1/2 In. Sanitary, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BT15S52541