KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 5 In Dial, -40 to 160F

DWYER INSTRUMENTS| Zoro #: G0118544| Mfr #: BT15S54541

$271.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 1-1/2" Sanitary
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0118544 Mfr #: BT15S54541
Case: Hermetically SealedConnection Size: 1-1/2" Sanitary
Stem Material: Stainless SteelCase Material: Stainless Steel
Sensing Element: BimetalWindow Material: Glass
Manufacturers Warranty Length: 1 yr.Temp. Range (F): -40 Degrees to 160 Degrees
Accuracy: +/-1%Dial Size: 5"
Connection Location: BackStem Dia.: 1/4"
Item: Sanitary Dial ThermometerStem Length: 4-1/2"
Country of Origin (subject to change): United States

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1-1/2 In. Sanitary, Connection Location Back, Stem Length 4-1/2 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews