SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 5 In Dial, -40 to 160F

DWYER INSTRUMENTS| Zoro #: G0124013| Mfr #: BT20S54541

$287.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): -40 Degrees to 160 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0124013 Mfr #: BT20S54541
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): -40 Degrees to 160 DegreesConnection Location: Bottom
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 4-1/2"Item: Sanitary Dial Thermometer
Case Material: Stainless SteelConnection Size: 2" Sanitary
Manufacturers Warranty Length: 1 yr.Dial Size: 5"
Stem Dia.: 1/4"Window Material: Glass
Country of Origin (subject to change): United States

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 2 In. Sanitary, Connection Location Bottom, Stem Length 4-1/2 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews