Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, -40 to 160F

  • Zoro #: G0117862
  • Mfr #: BTO51241

$1,014.55

  • Stem Dia.: 1/4"
  • Output: 4 to 20ma DC
  • Sensing Element: Bimetal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #BTO51241 Specifications

  • Zoro #: G0117862
  • Mfr #: BTO51241
Stem Dia.: 1/4" Output: 4 to 20ma DC
Sensing Element: Bimetal Case: Hermetically Sealed
Dial Size: 5" Case Material: Stainless Steel
Item: Dial Thermometer With Process Output Accuracy: +/-1%
Temp. Range (F): -40 Degrees to 160 Degrees Vertical Adjustment Range: 0 Degrees to 90 Degrees
Window Material: Glass Connection Size: 1/2" NPT
Connection Location: Adjustable Power Required: 10 to 33VDC
Stem Material: Stainless Steel Manufacturers Warranty Length: 5 yr.
Loop Resistance: 1045 Ohms Stem Length: 12"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 12 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO51241