Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, -40 to 160F

  • Zoro #: G0117774
  • Mfr #: BTO54041

$1,014.55

  • Temp. Range (F): -40 Degrees to 160 Degrees
  • Manufacturers Warranty Length: 5 yr.
  • Connection Location: Adjustable
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO54041 Specifications

  • Zoro #: G0117774
  • Mfr #: BTO54041
Temp. Range (F): -40 Degrees to 160 Degrees Manufacturers Warranty Length: 5 yr.
Connection Location: Adjustable Stem Dia.: 1/4"
Case Material: Stainless Steel Case: Hermetically Sealed
Connection Size: 1/2" NPT Window Material: Glass
Dial Size: 5" Accuracy: +/-1%
Stem Material: Stainless Steel Item: Dial Thermometer With Process Output
Vertical Adjustment Range: 0 Degrees to 90 Degrees Stem Length: 4"
Output: 4 to 20ma DC Power Required: 10 to 33VDC
Sensing Element: Bimetal Loop Resistance: 1045 Ohms
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO54041