SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 5 In Dial, -40 to 160F

DWYER INSTRUMENTS| Zoro #: G0117801| Mfr #: BTO56041

$891.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalOutput: 4 to 20ma DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117801 Mfr #: BTO56041
Case: Hermetically SealedSensing Element: Bimetal
Output: 4 to 20ma DCTemp. Range (F): -40 Degrees to 160 Degrees
Connection Location: AdjustableStem Material: Stainless Steel
Vertical Adjustment Range: 0 Degrees to 90 DegreesLoop Resistance: 1045 Ohms
Accuracy: +/-1%Stem Length: 6"
Item: Dial Thermometer With Process OutputCase Material: Stainless Steel
Connection Size: 1/2" NPTManufacturers Warranty Length: 5 yr.
Dial Size: 5"Stem Dia.: 1/4"
Power Required: 10 to 33VDCWindow Material: Glass
Country of Origin (subject to change): United States

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 6 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews