Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Bimetal Thermom, 5 In Dial, 50 to 300F (Discontinued)
Mfr # BT20S52561
Zoro # G0119235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 2 in Sanitary
- Connection Location Bottom
- Stem Length 2.5 in