Dwyer Instruments
Bimetal Thermom, 5 In Dial, 50 to 300F
Mfr # BT20S54561
Zoro # G0124031
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 5 in
- Connection Size 2 in Sanitary
- Connection Location Bottom
- Stem Length 4.5 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTLR325101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F DBTA3601
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 550F GBTA59071
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial BTB2405D
- DWYER INSTRUMENTS Gripping Handle, For BTLRN312101 BTLR-GH
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTO31241
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTLS32541
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, -40 to 160F BT20S54541
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F BTLS34051
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F 1NFX8
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F A48PF 0-200 F
- Dwyer Instruments Dial Thermometers