Bimetal Thermom, 5 In Dial, 50 to 300F

DWYER INSTRUMENTS| Zoro #: G2257701| Mfr #: GBTA59061

$138.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Vertical Adjustment Range: 0 Degrees to 90 Degrees
Dial Size: 5"
Window Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257701 Mfr #: GBTA59061
Vertical Adjustment Range: 0 Degrees to 90 DegreesDial Size: 5"
Window Material: GlassStem Material: Stainless Steel
Stem Length: 9"Accuracy: +/-1%
Connection Location: AdjustableItem: Glow In The Dark Dial Thermometer
Case Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Case: Hermetically Sealed
Temp. Range (F): 50 Degrees to 300 DegreesConnection Size: 1/2" NPT
Stem Dia.: 1/4"Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 9 In., Temp. Range (F) 50 Degrees to 300 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews