SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 5 In Dial, 50 to 300F

DWYER INSTRUMENTS| Zoro #: G0788925| Mfr #: GBTB52561

$74.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): 50 Degrees to 300 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788925 Mfr #: GBTB52561
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): 50 Degrees to 300 DegreesConnection Location: Back
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 2-1/2"Item: Glow In The Dark Dial Thermometer
Case Material: Stainless SteelConnection Size: 1/2" NPT
Manufacturers Warranty Length: 1 yr.Dial Size: 5"
Stem Dia.: 1/4"Window Material: Glass
Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 300 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews