Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, 50 to 300F

  • Zoro #: G0538395
  • Mfr #: GBTB54061

$71.10

  • Case Material: Stainless Steel
  • Connection Location: Back
  • Stem Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #GBTB54061 Specifications

  • Zoro #: G0538395
  • Mfr #: GBTB54061
Case Material: Stainless Steel Connection Location: Back
Stem Material: Stainless Steel Dial Size: 5"
Temp. Range (F): 50 Degrees to 300 Degrees Window Material: Glass
Manufacturers Warranty Length: 1 yr. Sensing Element: Bimetal
Stem Dia.: 1/4" Item: Glow In The Dark Dial Thermometer
Accuracy: +/-1% Case: Hermetically Sealed
Connection Size: 1/2" NPT Stem Length: 4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 4 In., Temp. Range (F) 50 Degrees to 300 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #GBTB54061