HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bimetal Thermom, 5 In Dial, 50 to 300F

DWYER INSTRUMENTS| Zoro #: G1786687| Mfr #: GBTB56061

$73.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Size: 5"
Window Material: Glass
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786687 Mfr #: GBTB56061
Dial Size: 5"Window Material: Glass
Stem Material: Stainless SteelStem Length: 6"
Accuracy: +/-1%Connection Location: Back
Item: Glow In The Dark Dial ThermometerCase Material: Stainless Steel
Sensing Element: BimetalManufacturers Warranty Length: 1 yr.
Case: Hermetically SealedTemp. Range (F): 50 Degrees to 300 Degrees
Connection Size: 1/2" NPTStem Dia.: 1/4"
Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 6 In., Temp. Range (F) 50 Degrees to 300 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews