DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bimetal Thermom, 5 In Dial, 50 to 400F

DWYER INSTRUMENTS| Zoro #: G0469366| Mfr #: GBTB525121

$96.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Size: 5"
Window Material: Glass
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469366 Mfr #: GBTB525121
Dial Size: 5"Window Material: Glass
Stem Material: Stainless SteelStem Length: 2-1/2"
Accuracy: +/-1%Connection Location: Back
Item: Glow In The Dark Dial ThermometerCase Material: Stainless Steel
Sensing Element: BimetalManufacturers Warranty Length: 1 yr.
Case: Hermetically SealedTemp. Range (F): 50 Degrees to 400 Degrees
Connection Size: 1/2" NPTStem Dia.: 1/4"
Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 400 Degrees Accuracy +/-1 Percent, Stem Dia. 1/4 In.Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material GlassManufacturers Warranty Length 1 yr.

Reviews