BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bimetal Thermom, 5 In Dial, 50 to 400F

DWYER INSTRUMENTS| Zoro #: G0704672| Mfr #: GBTB560121

$83.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"Dial Size: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704672 Mfr #: GBTB560121
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"
Dial Size: 5"Sensing Element: Bimetal
Window Material: GlassCase: Hermetically Sealed
Item: Glow In The Dark Dial ThermometerStem Material: Stainless Steel
Connection Size: 1/2" NPTTemp. Range (F): 50 Degrees to 400 Degrees
Accuracy: +/-1%Stem Length: 6"
Case Material: Stainless SteelConnection Location: Back
Country of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 6 In., Temp. Range (F) 50 Degrees to 400 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews