DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bimetal Thermom, 5 In Dial, 50 to 550F

DWYER INSTRUMENTS| Zoro #: G0118492| Mfr #: BT15S52571

$314.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Size: 5"
Window Material: Glass
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0118492 Mfr #: BT15S52571
Dial Size: 5"Window Material: Glass
Stem Material: Stainless SteelStem Length: 2-1/2"
Accuracy: +/-1%Connection Location: Back
Item: Sanitary Dial ThermometerCase Material: Stainless Steel
Sensing Element: BimetalManufacturers Warranty Length: 1 yr.
Case: Hermetically SealedTemp. Range (F): 50 Degrees to 550 Degrees
Connection Size: 1-1/2" SanitaryStem Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1-1/2 In. Sanitary, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews