Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, 50 to 550F

  • Zoro #: G0123961
  • Mfr #: BT20S52571

$307.46

  • Case Material: Stainless Steel
  • Stem Dia.: 1/4"
  • Case: Hermetically Sealed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BT20S52571 Specifications

  • Zoro #: G0123961
  • Mfr #: BT20S52571
Case Material: Stainless Steel Stem Dia.: 1/4"
Case: Hermetically Sealed Stem Length: 2-1/2"
Accuracy: +/-1% Temp. Range (F): 50 Degrees to 550 Degrees
Window Material: Glass Connection Location: Bottom
Connection Size: 2" Sanitary Sensing Element: Bimetal
Stem Material: Stainless Steel Item: Sanitary Dial Thermometer
Manufacturers Warranty Length: 1 yr. Dial Size: 5"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 2 In. Sanitary, Connection Location Bottom, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BT20S52571