HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bimetal Thermom, 5 In Dial, 50 to 550F

DWYER INSTRUMENTS| Zoro #: G0117765| Mfr #: BTO52571

$891.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 1/2" NPT
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117765 Mfr #: BTO52571
Case: Hermetically SealedConnection Size: 1/2" NPT
Stem Material: Stainless SteelCase Material: Stainless Steel
Loop Resistance: 1045 OhmsVertical Adjustment Range: 0 Degrees to 90 Degrees
Sensing Element: BimetalWindow Material: Glass
Power Required: 10 to 33VDCManufacturers Warranty Length: 5 yr.
Temp. Range (F): 50 Degrees to 550 DegreesAccuracy: +/-1%
Dial Size: 5"Connection Location: Adjustable
Output: 4 to 20ma DCStem Dia.: 1/4"
Item: Dial Thermometer With Process OutputStem Length: 2-1/2"
Country of Origin (subject to change): United States

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews