Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, 50 to 550F

  • Zoro #: G0117792
  • Mfr #: BTO54071

$1,014.55

  • Item: Dial Thermometer With Process Output
  • Output: 4 to 20ma DC
  • Case: Hermetically Sealed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO54071 Specifications

  • Zoro #: G0117792
  • Mfr #: BTO54071
Item: Dial Thermometer With Process Output Output: 4 to 20ma DC
Case: Hermetically Sealed Stem Dia.: 1/4"
Window Material: Glass Case Material: Stainless Steel
Vertical Adjustment Range: 0 Degrees to 90 Degrees Temp. Range (F): 50 Degrees to 550 Degrees
Connection Location: Adjustable Dial Size: 5"
Power Required: 10 to 33VDC Manufacturers Warranty Length: 5 yr.
Loop Resistance: 1045 Ohms Sensing Element: Bimetal
Stem Material: Stainless Steel Accuracy: +/-1%
Connection Size: 1/2" NPT Stem Length: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO54071