KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 5 In Dial, 50 to 550F

DWYER INSTRUMENTS| Zoro #: G1820971| Mfr #: GBTA54071

$105.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Length: 4"
Accuracy: +/-1%
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820971 Mfr #: GBTA54071
Stem Length: 4"Accuracy: +/-1%
Stem Material: Stainless SteelStem Dia.: 1/4"
Case: Hermetically SealedSensing Element: Bimetal
Connection Size: 1/2" NPTTemp. Range (F): 50 Degrees to 550 Degrees
Window Material: GlassItem: Glow In The Dark Dial Thermometer
Case Material: Stainless SteelVertical Adjustment Range: 0 Degrees to 90 Degrees
Dial Size: 5"Manufacturers Warranty Length: 1 yr.
Connection Location: AdjustableCountry of Origin (subject to change): China

Description

Glow In The Dark Dial Thermometer, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews