Dwyer Instruments
Bimetal thermometer, 3" dial, 2-1/2" stem length, range 0/200°F (-20/100°C), 2°F (2°C) div.
Mfr # BTB32510D
Zoro # G207146485
product price: $60.59
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stem Length 3.5 in
- Weight 0.5 lbs
- Width 3.6 in
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dwyer Instruments
- MFR # BTB32510D
- Zoro # G207146485
- Country of Origin China
- Category Dial Thermometers
Dimensions
Stem Length | 3.5 in |
Width | 3.6 in |
Height | 4.3 in |
Details
Weight | 0.5 lbs |
Description
Bimetal thermometer, 3" dial, 2-1/2" stem length, range 0/200°F (-20/100°C), 2°F (2°C) div.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Pinless Moisture Meter (MO257)
- POMONA ELECTRONICS Banana Plug, Black, PK10 (1825-0-G/10P)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2010500)
- HERCULES Leak Detector, Blue, Liquid, 8 oz. (45801)
- DWYER INSTRUMENTS Clip-on bimetal thermometer, range 0 to 180°F, 5" stem. (CBT250101)
- DWYER INSTRUMENTS Maximum/minimum bimetal thermometer, range 0 to 200°F, 6" stem. (BTM36010D)
- DWYER INSTRUMENTS Digital solar-powered bimetal thermometer, range -58 to 302°F, 9" stem. (DBTA3901)
- DWYER INSTRUMENTS Bimetal thermometer, 3" dial, 4" stem length, range 0/250°F (-20/120°C), 2°F (2°C) div. (BTB3405D)
- DWYER INSTRUMENTS Maximum/minimum bimetal thermometer, range 0 to 200°F, 2-1/2" stem. (BTM32510D)
- DWYER INSTRUMENTS Maximum/minimum bimetal thermometer, range 50 to 300°F, 12" stem. (BTM3126D)
- WIKA 1/2IN 4IN 50-550F NPT BIMETAL THERMOMETER (52040D216A4)
- DWYER INSTRUMENTS Digital solar-powered bimetal thermometer, range -58 to 302°F, 18" stem. (DBTA3181)