HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Digital Differential, Flow Gauge, 5 In WC

DWYER INSTRUMENTS| Zoro #: G1636065| Mfr #: DM-1207

$171.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Gauge Wetted Parts: Plastic
Series: DM
Digital Differential Pressure Gauge Type: Digital Differential Pressure Gauge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636065 Mfr #: DM-1207
Basic Gauge Wetted Parts: PlasticSeries: DM
Digital Differential Pressure Gauge Type: Digital Differential Pressure GaugeGauge Operating Temp. Range: 0 Degrees to 140 Degrees F
Socket Material: Glass Filled PlasticFeatures: Differential and Air Velocity Measurement
Gauge Connection Location: BackDifferential Gauge Connection Type: Smooth Barb
Differential Pressure Range Value: 0 to 5Digital Gauge Accuracy: +/-1.00% of Reading
Basic Gauge Case Material: PlasticDifferential Gauge Connection Size: 1/8"
Gauge Nominal Dial Size: 5"Case Color: Light Gray
Resolution: Dependent on Display Units SelectedCase Material: Glass Reinforced Thermo Plastic
Powered By: 9V Battery or 9 to 24VDCIncludes: Battery and Instructions
Manufacturers Warranty Length: 1 yr.Differential Pressure Range Units: In. H2O
Display: LCDItem: Digital Differential Pressure Gauge
Digital Gauge Display Units: in. H2O, FPM, cfm, m/s, m3/hr.Agency Compliance: CE
Number of Display Digits: 4Country of Origin (subject to change): United States

Description

Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0 to 5 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-1, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units in H2O, FPM, m/s, CFM, Cubic Meters Per Hour, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential and Air Velocity Measurement, Series DM

Reviews