Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transducer with Display, 0 to 100 Psi

  • Zoro #: G0058353
  • Mfr #: DPG-205

$419.99

  • Thermal Error: +/-0.016% Full Scale /deg F
  • Includes: Instructions
  • Series: DPG
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #DPG-205 Specifications

  • Zoro #: G0058353
  • Mfr #: DPG-205
Thermal Error: +/-0.016% Full Scale /deg F Includes: Instructions
Series: DPG Socket Material: 316L Stainless Steel
NEMA Rating: 4X Gauge Operating Temp. Range: 0 Degrees to 158 Degrees F
Features: (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC Gauge Primary Range Units: psi
Gauge Primary Range Values: 0 to 100 Range: 0 to 100 psi
Gauge Nominal Dial Size: 3" Number of Display Digits: 4
Case Color: Black Display Units: PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG
Item: Digital Pressure Gauge with Transmitter Calibration Certificate: No
Max. Pressure (PSI): 200 Output: 4 to 20ma
Loop Resistance: 600 Ohm Max Case Material: Aluminum
Digital Gauge Display Units: psi, Bar, cmH2O, ft. H2O, ft. Seawater, in. H2O, in. Hg, kg/cm2, kPa, mBar, mmHg, oz./in2 Housing: Aluminum
Gauge Connection Size: 1/4" Powered By: 12 to 24VAC/DC
Manufacturers Warranty Length: 1 yr. Wetted Materials: 316L Stainless Steel
Gauge Transmitter Required Power: 12 to 24VAC/DC Display: 4 digit LCD
Accuracy: +/-0.25% Gauge Connection Type: MNPT
Gauge Connection Location: Bottom Process Connection: 1/4" NPT
Power Required: 12 to 24 V AC/DC Resolution: Dependent on Display Units Selected
Operating Temp.: 0 to 158 Digital Gauge Accuracy: +/-0.25%
Lead Length (In.): 36 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 100, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel

Reviews of Dwyer Instruments #DPG-205