Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transducer with Display, 0 to 15 Psi

  • Zoro #: G0058326
  • Mfr #: DPG-202

$419.27

  • Lead Length (In.): 36
  • Housing: Aluminum
  • Output: 4 to 20ma
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #DPG-202 Specifications

  • Zoro #: G0058326
  • Mfr #: DPG-202
Lead Length (In.): 36 Housing: Aluminum
Output: 4 to 20ma Digital Gauge Display Units: psi, Bar, cmH2O, ft. H2O, ft. Seawater, in. H2O, in. Hg, kg/cm2, kPa, mBar, mmHg, oz./in2
Display Units: PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG Gauge Connection Size: 1/4"
Resolution: Dependent on Display Units Selected Digital Gauge Accuracy: +/-0.25%
Operating Temp.: 0 to 158 Number of Display Digits: 4
Range: 0 to 15 psi Gauge Primary Range Values: 0 to 15
Power Required: 12 to 24 V AC/DC Gauge Connection Type: MNPT
Item: Digital Pressure Gauge with Transmitter Calibration Certificate: No
Includes: Instructions Gauge Transmitter Required Power: 12 to 24VAC/DC
Max. Pressure (PSI): 30 Loop Resistance: 600 Ohm Max
Case Color: Black Gauge Primary Range Units: psi
Case Material: Aluminum Manufacturers Warranty Length: 1 yr.
Series: DPG NEMA Rating: 4X
Gauge Nominal Dial Size: 3" Process Connection: 1/4" NPT
Features: (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC Socket Material: 316L Stainless Steel
Display: 4 digit LCD Wetted Materials: 316L Stainless Steel
Gauge Connection Location: Bottom Gauge Operating Temp. Range: 0 Degrees to 158 Degrees F
Accuracy: +/-0.25% Thermal Error: +/-0.016% Full Scale /deg F
Powered By: 12 to 24VAC/DC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 15, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel

Reviews of Dwyer Instruments #DPG-202