Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transducer with Display, 0 to 500 Psi

  • Zoro #: G0058387
  • Mfr #: DPG-208
$332.00
  • Operating Temp.: 0 to 158
  • Output: 4 to 20ma
  • Gauge Nominal Dial Size: 3 in
See full product details
This item ships free.

Dwyer Instruments #DPG-208 Specifications

  • Zoro #: G0058387
  • Mfr #: DPG-208
Operating Temp.: 0 to 158 Output: 4 to 20ma
Gauge Nominal Dial Size: 3 in Range: 0 to 500 psi
Display Units: bar, ft Seawater, ft wc, in Hg, kg/sq cm, kPa, oz/sq in, psi Process Connection: 1/4" NPT
Manufacturers Warranty Length: 1 yr Series: DPG
Gauge Connection Location: Bottom Accuracy: +/-0.25%
NEMA Rating: 4X Powered By: 12 to 24V AC/V DC
Thermal Error: +/-0.016% Full Scale /deg F Display: 4 digit LCD
Case Color: Black Gauge Primary Range Units: psi
Wetted Materials: 316L Stainless Steel Lead Length (In.): 36
Loop Resistance: 600 Ohm Max Item: Digital Pressure Gauge with Transmitter
Calibration Certificate: No Digital Gauge Display Units: bar, ft Seawater, ft wc, in Hg, kg/sq cm, kPa, oz/sq in, psi
Includes: Instructions Number of Display Digits: 4
Housing: Aluminum Max. Pressure (PSI): 1000
Socket Material: 316L Stainless Steel Gauge Operating Temp. Range: 0 Degrees to 158 Degrees F
Case Material: Aluminum Resolution: Dependent on Display Units Selected
Gauge Transmitter Required Power: 12 to 24V AC/V DC Gauge Connection Size: 1/4 in
Digital Gauge Accuracy: +/-0.25% Gauge Primary Range Values: 0 to 500
Features: (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 V DC Gauge Connection Type: MNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge with Transmitter, 3 in, Gauge Primary Range Values 0 to 500, Gauge Primary Range Units psi, Gauge Connection Size 1/4 in, Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units bar, ft Seawater, ft wc, in Hg, kg/sq cm, kPa, oz/sq in, psi, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum, Case Color Black, Display 4 Digit LCD

Reviews of Dwyer Instruments #DPG-208