Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Transducer with Display, 0 to 5000 Psi

  • Zoro #: G0058414
  • Mfr #: DPG-211
$557.23
  • Includes: Instructions
  • Gauge Transmitter Required Power: 12 to 24V AC/V DC
  • Powered By: 12 to 24V AC/V DC
See full product details
This item ships free.

Dwyer Instruments #DPG-211 Specifications

  • Zoro #: G0058414
  • Mfr #: DPG-211
Includes: Instructions Gauge Transmitter Required Power: 12 to 24V AC/V DC
Powered By: 12 to 24V AC/V DC Features: (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 V DC
Operating Temp.: 0 to 158 Output: 4 to 20ma
Digital Gauge Display Units: bar, kg/sq cm, psi Wetted Materials: 316L Stainless Steel
Display Units: bar, kg/sq cm, psi Lead Length (In.): 36
Case Color: Black Series: DPG
Gauge Connection Size: 1/4 in Socket Material: 316L Stainless Steel
Gauge Operating Temp. Range: 0 Degrees to 158 Degrees F Housing: Aluminum
NEMA Rating: 4X Calibration Certificate: No
Thermal Error: +/-0.016% Full Scale /deg F Range: 0 to 5000 psi
Gauge Primary Range Units: psi Accuracy: +/-0.25%
Loop Resistance: 600 Ohm Max Gauge Connection Type: MNPT
Gauge Nominal Dial Size: 3 in Manufacturers Warranty Length: 1 yr
Process Connection: 1/4" NPT Number of Display Digits: 4
Digital Gauge Accuracy: +/-0.25% Item: Digital Pressure Gauge with Transmitter
Resolution: Dependent on Display Units Selected Gauge Primary Range Values: 0 to 5000
Case Material: Aluminum Gauge Connection Location: Bottom
Display: 4 digit LCD Max. Pressure (PSI): 7500
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge with Transmitter, 3 in, Gauge Primary Range Values 0 to 5000, Gauge Primary Range Units psi, Gauge Connection Size 1/4 in, Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units bar, kg/sq cm, psi, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum, Case Color Black, Display 4 Digit LCD, Number of Display Digits 4

Reviews of Dwyer Instruments #DPG-211