Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Hydronic Manometer Kit, 400 psi

  • Zoro #: G0215619
  • Mfr #: 490A-6-HKIT
$2,387.59
  • Display: LCD
  • Operating Temp. Range: 32 Degrees to 140 Degrees F
  • Battery Life: 100 Hours
See full product details
This item ships free.

Dwyer Instruments #490A-6-HKIT Specifications

  • Zoro #: G0215619
  • Mfr #: 490A-6-HKIT
Display: LCD Operating Temp. Range: 32 Degrees to 140 Degrees F
Battery Life: 100 Hours Pressure Range: 0 to 200 psi
Manufacturers Warranty Length: 1 yr Max. Pressure (PSI): 400 psi
Memory: 40 Reading Pressure Accuracy: +/-0.5%
Power Source: 9V Alkaline Battery Includes: Carrying Case, Hose Set, Magnetic Protective Rubber Boot, Set of Pressure Probes, Wrench, PTFE Tape
Item: Digital Hydronic Manometer Kit Pressure Resolution: 0.1 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Hydronic Manometer Kit, Pressure Range 0 to 200 psi, Pressure Resolution 0.10 psi, Pressure Accuracy +/-0.5 Percent, Operating Temp. Range 32 Degrees to 140 Degrees F, Flow Range (GPM) 1, Max. Pressure (PSI) 400 psi, LCD Display, Memory 40 Reading, Power Source 9V Alkaline Battery, Battery Life 100 Hours, Includes Carrying Case, Hose Set, Magnetic Protective Rubber Boot, Set of Pressure Probes, Wrench, PTFE Tape, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dwyer Instruments #490A-6-HKIT