Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Hydronic Manometer Kit, 60 psi

  • Zoro #: G0215357
  • Mfr #: 490A-2-HKIT
$2,387.59
  • Power Source: 9V Alkaline Battery
  • Pressure Accuracy: +/-0.5%
  • Display: LCD
See full product details
This item ships free.

Dwyer Instruments #490A-2-HKIT Specifications

  • Zoro #: G0215357
  • Mfr #: 490A-2-HKIT
Power Source: 9V Alkaline Battery Pressure Accuracy: +/-0.5%
Display: LCD Pressure Resolution: 0.01 psi
Max. Pressure (PSI): 60 psi Operating Temp. Range: 32 Degrees to 140 Degrees F
Includes: Carrying Case, Hose Set, Magnetic Protective Rubber Boot, Set of Pressure Probes, Wrench, PTFE Tape Memory: 40 Reading
Item: Digital Hydronic Manometer Kit Battery Life: 100 Hours
Manufacturers Warranty Length: 1 yr Pressure Range: 0 to 30 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Hydronic Manometer Kit, Pressure Range 0 to 30 psi, Pressure Resolution 0.01 psi, Pressure Accuracy +/-0.5 Percent, Operating Temp. Range 32 Degrees to 140 Degrees F, Flow Range (GPM) 1, Max. Pressure (PSI) 60 psi, LCD Display, Memory 40 Reading, Power Source 9V Alkaline Battery, Battery Life 100 Hours, Includes Carrying Case, Hose Set, Magnetic Protective Rubber Boot, Set of Pressure Probes, Wrench, PTFE Tape, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dwyer Instruments #490A-2-HKIT