Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Panel Meter, Pressure

  • Zoro #: G0017132
  • Mfr #: DH-016

$403.57

  • Fits: 1/8 DIN
  • Display Span: 9999
  • Connector Type: Compression Fitting
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #DH-016 Specifications

  • Zoro #: G0017132
  • Mfr #: DH-016
Fits: 1/8 DIN Display Span: 9999
Connector Type: Compression Fitting Display: 4 Digit LCD
Process Connection: 1/8" ID Tubing Excitation: -
Type: Pressure Power Required: 100 to 240VAC, 132 to 240VDC
NEMA Rating: 4X Item: Digital Panel Meter
Relays: 2 SPDT Interface: RS-485
Output: 4 to 20 mA DC True RMS: -
Includes: Instructions Style: -
Depth: 4.5 Mounting: Clip
Input Range: -5 to 0 to +5" WC Display Digits: Selectable
Use With: - Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Panel Meter, Pressure, Input Range -5 to 0 to +5 In. WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 In. ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485 Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5, Mounting Clip, Style -, Includes Instructions

Reviews of Dwyer Instruments #DH-016