Skip to Main Content
customer-service Help
Dwyer Instruments

Digital Panel Meter, Pressure

Dwyer Instruments Digital Panel Meter, Pressure DH3-004
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$298.00
  • Item: Digital Panel Meter
  • Type: Pressure
  • Input Range: 0 to 1.0 in WC
See full product details
This item ships free.
Total: $298.00

Dwyer Instruments #DH3-004 Specifications

  • Item: Digital Panel Meter
  • Type: Pressure
  • Input Range: 0 to 1.0 in WC
  • Display Span: 9999
  • Display Digits: Selectable
  • Process Connection: 1/8 in ID Tubing
  • Output: 4 to 20 mA DC
  • Mounting: Front Ring
  • Style: -
  • Relays: 2 SPDT
  • Power Required: 12 to 28V DC, 12 to 28V AC
  • Use With: -
  • Excitation: -
  • Includes: Instructions
  • True RMS: -
  • Connector Type: Compression Fitting
  • Display: 4 Digit LCD
  • Depth: 3.125
  • Fits: 4-3/4 in Round Cut Out
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Panel Meter, Pressure, Input Range 0 to 1.0 in WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 in Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 12 to 28V DC, 12 to 28V AC, Output 4 to 20 mA DC, Depth 3.125, Mounting Front Ring, Style -, Includes Instructions

Reviews of Dwyer Instruments #DH3-004