Dwyer Instruments
Digital Panel Meter, Pressure
- Zoro #: G0017202
- Mfr #: DH3-009
Tap to zoom
Hover or click to zoom
$469.19
- Item: Digital Panel Meter
- Type: Pressure
- Input Range: 0 to 25 in WC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $469.19
Dwyer Instruments #DH3-009 Specifications
- Zoro #: G0017202
- Mfr #: DH3-009
- Item: Digital Panel Meter
- Type: Pressure
- Input Range: 0 to 25 in WC
- Display Span: 9999
- Display Digits: Seleccionable
- Use With: -
- Display: 4 Digit LCD
- Output: 4 to 20 mA DC
- Mounting: Front Ring
- Relays: 2 SPDT
- Connector Type: Compression Fitting
- Depth: 3.125
- Excitation: -
- Process Connection: 1/8 in ID Tubing
- Fits: 4-3/4 in Round Cut Out
- Power Required: 12 to 28V DC, 12 to 28V AC
- True RMS: -
- Style: -
- Includes: Instructions
- Panel Meter Type: Digital Panel Meter
- (hidden) product type builder: DWYER DH3-009
- Country of Origin (subject to change): United States
Description
Digital Panel Meter, Pressure, Input Range 0 to 25 in WC, Display Span 9999, Display Digits Seleccionable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 in Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 12 to 28V DC, 12 to 28V AC, Output 4 to 20 mA DC, Depth 3.125, Mounting Front Ring, Style -, Includes Instructions
Reviews of Dwyer Instruments #DH3-009
Explore more
- Dwyer Instruments Meter W/ Flag 2006-ASF
- Dwyer Instruments Digital Panel Meter, Pressure DH3-006
- Dwyer Instruments Digital Panel Meter, Pressure DH3-014
- Dwyer Instruments Digital Panel Meter, Pressure DH3-016
- Dwyer Instruments Digital Panel Meter, Pressure DH3-005
- Dwyer Instruments Humidity Switch 4-20Ma Probe Green HS-411
- Dwyer Instruments Digital Panel Meter, Pressure DH3-010
- Dwyer Instruments Digital Panel Meter, Pressure DH3-007
- Simpson Electric Meter 4.5, 85-250V, 2Kohm, Rs485, 2R, 24V H345282622
- Simpson Electric Meter 4-1/2 Led, 85-250Vac, 20Madc M24520230
- Simpson Electric Panel Meter 4.5, 9-36Vdc, 200Mvrms, Rs485 H345351600
- Dwyer Instruments Digital Panel Meters