Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Panel Meter, Pressure

  • Zoro #: G0017211
  • Mfr #: DH3-010

$308.55

  • Depth: 3-1/8
  • Display Digits: Selectable
  • Display Span: 9999
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #DH3-010 Specifications

  • Zoro #: G0017211
  • Mfr #: DH3-010
Depth: 3-1/8 Display Digits: Selectable
Display Span: 9999 Includes: Instructions
Excitation: - Display: 4 Digit LCD
Output: 4 to 20 mA DC Style: -
Item: Digital Panel Meter Fits: 4-3/4" Round Cut Out
True RMS: - Connector Type: Compression Fitting
Power Required: 12 to 28VDC, 12 to 28VAC Relays: 2 SPDT
Process Connection: 1/8" ID Tubing Mounting: Front Ring
Input Range: 0 to 50" WC Type: Pressure
Use With: - Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Panel Meter, Pressure, Input Range 0 to 50 In. WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 In. Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 In. ID Tubing, Power Required 12 to 28VDC, 12 to 28VAC, Output 4 to 20 mA DC, Depth 3-1/8, Mounting Front Ring, Style -, Includes Instructions

Reviews of Dwyer Instruments #DH3-010