Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Panel Meter, Pressure

  • Zoro #: G0017245
  • Mfr #: DH3-014

$340.49

  • Includes: Instructions
  • Item: Digital Panel Meter
  • Depth: 3-1/8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #DH3-014 Specifications

  • Zoro #: G0017245
  • Mfr #: DH3-014
Includes: Instructions Item: Digital Panel Meter
Depth: 3-1/8 Input Range: 0.5 to 0 to 0.5" WC
Process Connection: 1/8" ID Tubing Display: 4 Digit LCD
Display Span: 9999 Output: 4 to 20 mA DC
Connector Type: Compression Fitting Fits: 4-3/4" Round Cut Out
Power Required: 12 to 28VDC, 12 to 28VAC Relays: 2 SPDT
Mounting: Front Ring Use With: -
Style: - Excitation: -
Display Digits: Selectable True RMS: -
Type: Pressure Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Panel Meter, Pressure, Input Range 0.5 to 0 to 0.5 In. WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 In. Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 In. ID Tubing, Power Required 12 to 28VDC, 12 to 28VAC, Output 4 to 20 mA DC, Depth 3-1/8, Mounting Front Ring, Style -, Includes Instructions

Reviews of Dwyer Instruments #DH3-014