Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Panel Meter, Pressure

  • Zoro #: G0017263
  • Mfr #: DH3-016

$301.02

  • Item: Digital Panel Meter
  • Mounting: Front Ring
  • Display Digits: Selectable
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #DH3-016 Specifications

  • Zoro #: G0017263
  • Mfr #: DH3-016
Item: Digital Panel Meter Mounting: Front Ring
Display Digits: Selectable Display Span: 9999
Input Range: 2.5 to 0 to 2.5" WC Depth: 3-1/8
Output: 4 to 20 mA DC Excitation: -
Includes: Instructions Connector Type: Compression Fitting
Fits: 4-3/4" Round Cut Out Relays: 2 SPDT
Use With: - Type: Pressure
Power Required: 12 to 28VDC, 12 to 28VAC Style: -
True RMS: - Display: 4 Digit LCD
Process Connection: 1/8" ID Tubing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Panel Meter, Pressure, Input Range 2.5 to 0 to 2.5 In. WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 In. Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 In. ID Tubing, Power Required 12 to 28VDC, 12 to 28VAC, Output 4 to 20 mA DC, Depth 3-1/8, Mounting Front Ring, Style -, Includes Instructions

Reviews of Dwyer Instruments #DH3-016