Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Panel Meter, Pressure
  • Zoro #: G0017281
  • Mfr #: DH3-018
$381.99
  • Display Span: 9999
  • Type: Pressure
  • Power Required: 12 to 28VDC, 12 to 28VAC
See full product details
This item ships free.

Dwyer Instruments #DH3-018 Specifications

  • Zoro #: G0017281
  • Mfr #: DH3-018
Display Span: 9999 Type: Pressure
Power Required: 12 to 28VDC, 12 to 28VAC Mounting: Front Ring
Display: 4 Digit LCD Display Digits: Selectable
Output: 4 to 20 mA DC Style: -
Excitation: - Depth: 3-1/8
Item: Digital Panel Meter Process Connection: 1/8" ID Tubing
Includes: Instructions Use With: -
Input Range: 10 to 0 to 10" WC Relays: 2 SPDT
True RMS: - Connector Type: Compression Fitting
Fits: 4-3/4" Round Cut Out Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Panel Meter, Pressure, Input Range 10 to 0 to 10 In. WC, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 4-3/4 In. Round Cut Out, Connector Type Compression Fitting, Process Connection 1/8 In. ID Tubing, Power Required 12 to 28VDC, 12 to 28VAC, Output 4 to 20 mA DC, Depth 3-1/8, Mounting Front Ring, Style -, Includes Instructions

Reviews of Dwyer Instruments #DH3-018