Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Pressure Gauge, 3" Dial Size, Blk
  • Zoro #: G0179374
  • Mfr #: DPGW-04
$102.95
  • Includes: Alkaline Batteries
  • Range: 0 to 5 psi
  • Display Units: psi, Bar, in. Hg, kg/cm2, kPa, mbar, mmHg, oz./in2
See full product details
This item ships free.

Dwyer Instruments #DPGW-04 Specifications

  • Zoro #: G0179374
  • Mfr #: DPGW-04
Includes: Alkaline Batteries Range: 0 to 5 psi
Display Units: psi, Bar, in. Hg, kg/cm2, kPa, mbar, mmHg, oz./in2 Socket Material: Stainless Steel
Item: Digital Pressure Gauge Resolution: Dependent on Range
Powered By: 9V Battery Display: LCD
Case Material: ABS Thermoplastic Agency Compliance: CE
Manufacturers Warranty Length: 1 yr. Series: DPGW
Case Color: Black Memory Storage: No
Gauge Connection Location: Bottom Gauge Connection Type: MNPT
Gauge Primary Range Values: 0 to 5 Calibration Certificate: No
Gauge Operating Temp. Range: 30 Degrees to 120 Degrees F Peak Hold: No
Gauge Nominal Dial Size: 3" Gauge Primary Range Units: psi
Number of Display Digits: 4 Digital Gauge Accuracy: +/-1.00% Full Scale
Gauge Connection Size: 1/4" Digital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPa, mbar, mmHg, oz./in2
Features: Zero Adjustment, Automatic Shutoff Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge, 3 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 5, Digital Gauge Accuracy +/-1.00 Percent Full Scale, Display LCD, Number of Display Digits 4, Socket Material Stainless Steel, Case Material ABS Thermoplastic, Case Color Black

Reviews of Dwyer Instruments #DPGW-04