Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Pressure Gauge, 3" Dial Size, Blk
  • Zoro #: G0179392
  • Mfr #: DPGW-06
$102.95
  • Socket Material: Stainless Steel
  • Case Material: ABS Thermoplastic
  • Display: LCD
See full product details
This item ships free.

Dwyer Instruments #DPGW-06 Specifications

  • Zoro #: G0179392
  • Mfr #: DPGW-06
Socket Material: Stainless Steel Case Material: ABS Thermoplastic
Display: LCD Series: DPGW
Includes: Alkaline Batteries Resolution: Dependent on Range
Display Units: psi, Bar, in. Hg, kg/cm2, kPa, mbar, mmHg, oz./in2 Manufacturers Warranty Length: 1 yr.
Powered By: 9V Battery Agency Compliance: CE
Range: 0 to 30 psi Item: Digital Pressure Gauge
Case Color: Black Gauge Connection Location: Bottom
Digital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPa, mbar, mmHg, oz./in2 Memory Storage: No
Peak Hold: No Gauge Connection Size: 1/4"
Calibration Certificate: No Gauge Primary Range Units: psi
Gauge Nominal Dial Size: 3" Gauge Connection Type: MNPT
Gauge Operating Temp. Range: 30 Degrees to 120 Degrees F Digital Gauge Accuracy: +/-1.00% Full Scale
Features: Zero Adjustment, Automatic Shutoff Number of Display Digits: 4
Gauge Primary Range Values: 0 to 30 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge, 3 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 30, Digital Gauge Accuracy +/-1.00 Percent Full Scale, Display LCD, Number of Display Digits 4, Socket Material Stainless Steel, Case Material ABS Thermoplastic, Case Color Black

Reviews of Dwyer Instruments #DPGW-06