Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Pressure Gauge, 3" Dial Size, Blk
  • Zoro #: G0179417
  • Mfr #: DPGW-08
$102.95
  • Range: 0 to 100 psi
  • Powered By: 9V Battery
  • Case Color: Black
See full product details
This item ships free.

Dwyer Instruments #DPGW-08 Specifications

  • Zoro #: G0179417
  • Mfr #: DPGW-08
Range: 0 to 100 psi Powered By: 9V Battery
Case Color: Black Case Material: ABS Thermoplastic
Includes: Alkaline Batteries Series: DPGW
Manufacturers Warranty Length: 1 yr. Display Units: psi, Bar, in. Hg, kg/cm2, kPa, oz./in2
Resolution: Dependent on Range Display: LCD
Item: Digital Pressure Gauge Socket Material: Stainless Steel
Agency Compliance: CE Digital Gauge Display Units: psi, Bar, in. Hg, kg/cm2, kPa, oz./in2
Gauge Connection Type: MNPT Gauge Primary Range Values: 0 to 100
Memory Storage: No Peak Hold: No
Calibration Certificate: No Gauge Operating Temp. Range: 30 Degrees to 120 Degrees F
Number of Display Digits: 4 Digital Gauge Accuracy: +/-1.00% Full Scale
Features: Zero Adjustment, Automatic Shutoff Gauge Primary Range Units: psi
Gauge Nominal Dial Size: 3" Gauge Connection Size: 1/4"
Gauge Connection Location: Bottom Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge, 3 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 In., Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 100, Digital Gauge Accuracy +/-1.00 Percent Full Scale, Display LCD, Number of Display Digits 4, Socket Material Stainless Steel, Case Material ABS Thermoplastic, Case Color Black

Reviews of Dwyer Instruments #DPGW-08