Dwyer Instruments
Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Red
Mfr # DPGA-00
Zoro # G5298833
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Dry Air & Gases
- Includes Instructions
- Range 30 in Hg-0 psi
- Digital Pressure and Vacuum Gauge Type Digital Vacuum Gauge
Explore More Products
- DWYER INSTRUMENTS Pressure Gage, 0 to 200 psi, 1/4 in MNPT, Black DPG-106
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black DPG-103
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGY-D11042N
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray DM-1122
- DWYER INSTRUMENTS Digital Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Red DPG-020
- DWYER INSTRUMENTS Guage RMB-57-SSV
- DWYER INSTRUMENTS Low Pressure Gauge, 1000250 Kpa LPG4-D7722N
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 010Wc LPG3-D0022N
- DWYER INSTRUMENTS 4000B-10CM CAPSUHELIC GAGE 4300B-500PA
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Yellow FLUKE-700RG08
- PIC GAUGES Gauge, 6" 30/0 VAC, 1/4"LM, Back Flange 115D-604A
- Dwyer Instruments Pressure Gauges