Dwyer Instruments
Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red
Mfr # DPGA-07
Zoro # G5221571
$175.11
25% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Gauge Application For Dry Air & Gases
- Includes Instructions
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-1.00%
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Red DPGA-11
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red DPGA-08
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Red DPGA-05
- DWYER INSTRUMENTS Low Pressure Gauge, 8016204Kpa LPG4-D9122N
- DWYER INSTRUMENTS Low Pressure Gauge, 060015 Kpa LPG4-D8422N
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGY-D10622N-GF
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGZ-D10322N
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage SGY-D10742N-GF
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk DPGW-06
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Green 4EFH2
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black PEM1403LF
- Dwyer Instruments Pressure Gauges