Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Pressure Gauge, Range 0-30 Psi W

  • Zoro #: G1437996
  • Mfr #: DPG-103
$187.49
  • Item: Digital Pressure Gauge
  • Resolution: Dependent on Range
  • Includes: Alkaline Batteries
See full product details
This item ships free.

Dwyer Instruments #DPG-103 Specifications

  • Zoro #: G1437996
  • Mfr #: DPG-103
Item: Digital Pressure Gauge Resolution: Dependent on Range
Includes: Alkaline Batteries Manufacturers Warranty Length: 1 yr
Display: Digital Features: Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Gauge Primary Range Values: 0 to 30 Powered By: (2) AAA Batteries
Socket Material: Stainless Steel Gauge Primary Range Units: psi
Gauge Connection Type: MNPT Number of Display Digits: 4
Gauge Connection Size: 1/4 in Gauge Nominal Dial Size: 3 in
Calibration Certificate: No Peak Hold: Yes
Series: DPG Digital Gauge Accuracy: +/-0.25% Full Scale
Digital Gauge Display Units: bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi Agency Compliance: CE
Case Color: Black Gauge Operating Temp. Range: 0 Degrees to 130 Degrees F
Range: 30 psi Gauge Connection Location: Bottom
Display Units: bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi Memory Storage: No
Case Material: ABS Polycarbonate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge, 3 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 30, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Digital, Number of Display Digits 4, Socket Material Stainless Steel, Case Material ABS Polycarbonate, Case Color Black

Reviews of Dwyer Instruments #DPG-103