- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Temperature Probes
- /
- Duct Temp Probe, 10K Ohm Type 2, 12 In L
Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Duct Temp Probe, 10K Ohm Type 2, 12 In L (Discontinued)
Mfr # TE-DFN-B1244-00
Zoro # G7558311
This Product is Discontinued
Key Features
- Primary Measuring Element Thermistor
- Probe Temp. Measuring Element 10K Ohm Thermistor
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Customers Also Purchased
- Brand Dwyer Instruments
-
MFR #
TE-DFN-B1244-00
-
Zoro #
G7558311
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 in |
Probe Length | 12 in |
Wire Length | 4" |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/4 in |
Probe Size | 1/4 in x 12 in |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 4 ft |
Details
Item | Duct Temperature Probe |
Primary Measuring Element | Thermistor |
Probe Temp. Measuring Element | 10K Ohm Thermistor |
Temp. Range (F) | -40 Degrees to 302 Degrees |
Probe Contact Material | 304 Stainless Steel |
Probe Connection Type | Bare Wire |
Process Connection | Flange, Probe Only |
Accuracy | +/-0.28 Degrees F at 32 Degrees F/ +/-0.15 Degrees C at 0 Degrees C, +/-0.4 Degrees F at 77 Degrees F/ +/-0.22 Degrees C at 25 Degrees C |
Use | Air and Gases |
Temperature Measuring Element | 10K Ohm Type 2 Thermistor |
Probe Connector | Bare Wire |
Probe Material | 304 Stainless Steel |
Temp. Range (C) | -40 Degrees to 150 Degrees |
For Application | AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing |
For Solids | No |
Head Material | 304 Stainless Steel |
Minimum Temperature F | -40 Degrees F |
Probe Bend | Straight |
Resistance | 10,000 ohm |
Temperature Range | -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C |
Minimum Temperature C | -40 Degrees C |
For Gases | Yes |
Thermistor Type | 2-Wire |
Fitting Type | Compression |
For Air | Yes |
For Liquids and Gels | Yes |
Maximum Temperature F | 302 Degrees F |
Process Mounting | Surface Mount |
Includes Signal Converter | No |
Sensor Type | Thermistor |
Connector Type | Bare Wire |
Probe Sheath Material | 304 Stainless Steel |
Maximum Temperature C | 150 Degrees C |
For Surfaces | No |
Maximum Temperature °C | 150 Degrees C |
Maximum Temperature °F | 302 Degrees F |
Minimum Temperature °C | -40 Degrees C |
Minimum Temperature °F | -40 Degrees F |
Description
Duct Temperature Probe, Resistance 10,000 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Surface Mount, Bare Wire, Duct Mount, Cable Length 4 ft, Sensor Type Thermistor, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C