- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Temperature Probes
- /
- Duct Temp Probe, RTD, Pt 100 Ohm, 8 In L
Shop Alternate Products
This Product is Discontinued
Dwyer Instruments
Duct Temp Probe, RTD, Pt 100 Ohm, 8 In L (Discontinued)
Mfr # TE-DFN-D0858-00
Zoro # G5722342
This Product is Discontinued
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Bare Wire
Customers Also Purchased
- Brand Dwyer Instruments
-
MFR #
TE-DFN-D0858-00
-
Zoro #
G5722342
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 8 ft |
Probe Length | 8 in |
Probe Dia. | 1/4 in |
Wire Length | 8 ft. |
Manufacturers Warranty Length | 1 yr |
Opening/Diameter | 0.235 in |
Cable Length | 8 ft |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 8 in |
Details
Item | Duct Temperature Probe |
Primary Measuring Element | RTD |
Probe Temp. Measuring Element | 100 Ohm RTD |
Temp. Range (F) | -40 Degrees to 302 Degrees |
Probe Contact Material | 304 Stainless Steel |
Probe Connection Type | Bare Wire |
Probe Material | 304 Stainless Steel |
Temp. Range (C) | -40 Degrees to 150 Degrees |
Process Connection | Flange, Probe Only |
Use | Air and Gases |
Probe Connector | Bare Wire |
Accuracy | +/-0.28 Degrees F/ +/-0.15 Degrees C (32 Degrees F/0 Degrees C) |
Temperature Measuring Element | RTD, Pt 100 Ohm |
For Air | Yes |
Maximum Temperature F | 302 Degrees F |
Connector Type | Bare Wire |
Includes Thermowell | No |
Probe Sheath Material | 304 Stainless Steel |
Resistance | 100 ohm |
Includes Signal Converter | No |
For Liquids and Gels | Yes |
Temperature Range | -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C |
For Gases | Yes |
Minimum Temperature F | -40 Degrees F |
RTD Type | 2-Wire 100 ohm |
Number of Wires | 2-Wire |
Probe Bend | Straight |
Sensor Type | RTD |
Minimum Temperature C | -40 Degrees C |
For Solids | No |
Maximum Temperature C | 150 Degrees C |
For Application | AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing |
For Surfaces | No |
Maximum Temperature °C | 150 Degrees C |
Minimum Temperature °F | -40 Degrees F |
Minimum Temperature °C | -40 Degrees C |
Maximum Temperature °F | 302 Degrees F |
Description
Duct Temperature Probe, RTD Type 2-Wire 100 ohm, For Application AHU Monitoring, Building Automation, Chiller or Boiler Loops, VAV Temperature Sensing, Number of Wires 2-Wire, Bare Wire, Cable Length 8 ft, Insertion, -40 Degrees to 302 Degrees F/-40 Degrees to 150 Degrees C