KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauge, Differential, 0.25-0-0.25 In WC

DWYER INSTRUMENTS| Zoro #: G1030522| Mfr #: DM-1122

$193.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Differential Gauge Connection Size: 1/8"
Case Material: Glass Reinforced Thermo Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030522 Mfr #: DM-1122
Display: LCDDifferential Gauge Connection Size: 1/8"
Case Material: Glass Reinforced Thermo PlasticAgency Compliance: CE
Powered By: 9V Battery or 9 to 24VDCDifferential Pressure Range Units: In. H2O/In. H2O
Features: Differential MeasurementCase Color: Light Gray
Differential Pressure Range Value: -0.25 to 0 to 0.25Socket Material: Glass Filled Plastic
Gauge Operating Temp. Range: 0 Degrees to 140 Degrees FDigital Differential Pressure Gauge Type: Digital Differential Pressure Gauge
Digital Gauge Display Units: in. H2O, mmH2O, mbar, mmHg, kPa, Pa, % Full ScaleNumber of Display Digits: 4
Includes: Battery and InstructionsGauge Connection Location: Back
Series: DMBasic Gauge Case Material: Plastic
Digital Gauge Accuracy: +/-2.00% of ReadingResolution: Dependent on Display Units Selected
Differential Gauge Connection Type: Smooth BarbGauge Nominal Dial Size: 5"
Manufacturers Warranty Length: 1 yr.Item: Digital Differential Pressure Gauge
Basic Gauge Wetted Parts: PlasticCountry of Origin (subject to change): United States

Description

Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0.25 to 0 to 0.25 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-2, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units in H2O, kPa, Pa, mBar, mm H2O, mm Hg, % Full Scale, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential Measurement, Series DM

Reviews