Shop Alternate Products

Dwyer Instruments

Humidity Transducer, 10 to 35VDC (Discontinued)


Free Shipping & Returns


Key Features

  • Sensor Type RTD or Thermistor
  • Relative Humidity Range 0 to 100%
  • Power Required 10 to 35V DC
  • Mounting Wall
  • Output 4 to 20ma
See all product information