KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Intrinsically Safe Pressure Transducer

DWYER INSTRUMENTS| Zoro #: G1830184| Mfr #: ISDP-007

$557.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Output: 4 to 20 mA
Pressure Range (In. WC): 0 to 10
Loop Resistance: 0 to 1250 Ohm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830184 Mfr #: ISDP-007
Output: 4 to 20 mAPressure Range (In. WC): 0 to 10
Loop Resistance: 0 to 1250 OhmIncludes: Instructions
Output Accuracy: 0.5%Power Required: 10 to 35VDC
Country of Origin (subject to change): United States

Description

Differential Pressure Transducer, Output 4 to 20 mA, Power Required 10 to 35 V DC, Loop Resistance 0 to 1250 Ohm, Output Accuracy 0.5 Percent, Includes Instructions

Reviews